KIMBLE KIMAX Glass Flask

Sebelum PPN:
Rp16.999.900
Spesifikasi
UNSPSC41121804
ASTM SpecificationD473; E1404
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)77
Body MaterialBorosilicate Glass
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No-Closure Type: Stopper
Closure TypeStopper
Compatible with Stopper Size8
Flask TypeErlenmeyer
Glassware ClassA
GraduatedYes
Graduation Increments (ml)25
Includes ClosureNo
Joint Size8
Minimum Graduation (ml)50
Mouth SizeWide
Neck StyleStraight
Overall Height (mm)130
ShapeConical
Special FeaturesCeramic Enamel Markings; Tops are Reinforced and Tooled with a Rounded Finish
StandardsASTM D473; ASTM E1404
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Erlenmeyer flasks have a wide, flat bottom to quickly heat and boil liquids. Sometimes called e-flasks or titration flasks, the narrow neck limits vapor loss and can be sealed with a stopper.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Erlenmeyer Flask Flask Type Erlenmeyer Labware Capacity - Metric 250 mL Labware Capacity - English 8.45 oz Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Neck Style Straight Includes Closure No Graduation Range 50 to 225mL Graduation Subdivisions 25 mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Body Color Clear Labware ASTM Specification E438 Labware Closure Type Stopper Labware Height - English 5.11 in Labware Height - Metric 130 mm

Ulasan Produk

Tidak ada ulasan