LAB SAFETY SUPPLY Glass Flask

Sebelum PPN:
Rp919.900 - Rp1.599.900
Spesifikasi
UNSPSC41121804
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
ClarityTransparent
Closure TypeStopper
GraduatedYes
Mouth SizeNarrow
Neck StyleCanted
Number of Necks1
ShapeConical
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Erlenmeyer flasks have a wide, flat bottom to quickly heat and boil liquids. Sometimes called e-flasks or titration flasks, the narrow neck limits vapor loss and can be sealed with a stopper.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flask Narrow Neck Flask Type Erlenmeyer Labware Capacity - Metric 1 000 mL Labware Capacity - English 33.8 oz Labware Basic Material Glass Labware Body Material Glass Labware Neck Style Canted Includes Closure No Labware Closure Color Clear Graduation Range 200 to 1000 mL Graduation Subdivisions 100 mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Clarity Transparent Labware Body Color Clear Labware Closure Type Stopper Labware Height - English 8.7 in

Ulasan Produk

Tidak ada ulasan