KIMBLE KIMAX Glass Flask

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC41121804
ASTM SpecificationE1406
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)135
Body MaterialBorosilicate Glass
Capacity (fl oz)34
Capacity (ml)1000
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No-Closure Type: Stopper
Closure TypeStopper
Compatible with Stopper Size8
Flask TypeFiltering
Glassware ClassA
GraduatedYes
Graduation Increments (ml)50
IncludesQuick Release Connector
Includes ClosureNo
Joint Size8
Minimum Graduation (ml)300
Neck StyleStraight
Overall Height (mm)238
ShapeConical
Special FeaturesDesigned for Vacuum to 29 in of Mercury; Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
StandardsASTM E1406
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filtering flasks have a barbed sidearm to connect a vacuum hose to speed filtering. A solution is poured through filter paper placed inside a Buchner funnel and the vacuum is applied to pull liquid through the filter to speed the process.
Feature
Filtering Flask Flask Type Filtering Labware Capacity - Metric 1 000 mL Labware Capacity - English 34 oz Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Neck Style Straight Includes Closure No Graduation Range 300 to 1000mL Graduation Subdivisions 50 mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Body Color Clear Labware ASTM Specification E438 Labware Closure Type Stopper Labware Height - English 9.3 in Labware Height - Metric 238 mm

Ulasan Produk

Tidak ada ulasan