Qorpak Glass Dispenser & Dropper Bottle

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC41123403
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)39
Body MaterialGlass
Bottle TypeChemical/Reagent
Capacity (fl oz)2
Capacity (ml)60
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeDropper
Glassware ClassNot Rated
Mouth SizeNarrow
Overall Height (mm)94
Pre-CleanedNone
Screw Closure Size (mm)20-400
ShapeRound
Special FeaturesAll Dropper Bottles Include Attached Dropper Assembly; Amber Bottles are Suggested for Light Sensitive Products; Dropper Assembly Includes: Hole Cap, Black Squeeze Bulb and Pipets in Either Glass or Polyethylene
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear glass dropper bottles allow contents to be clearly seen. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dropper Bottle 2 oz 60 mL Narrow Mouth Round Dropper Labware Basic Material Glass Includes Closure Yes 20-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Dropper Labware Closure Liner Material Unlined Autoclavable No Package Quantity 24

Ulasan Produk

Tidak ada ulasan