SCS Bottle Dropper Glass (Botol Pipet / Tetes)

Sebelum PPN:
Rp329.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter (mm)63.5
Body MaterialGlass
Bottle TypeDispensing
Capacity (fl oz)8
Capacity (ml)236.58
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialPolypropylene
Closure TypeDispensing
Glassware ClassNot Rated
Mouth SizeWide
Overall Height (mm)146.1
Pre-CleanedNone
Screw Closure Size (mm)45-400
ShapeRound
Special FeaturesAlcohol Imprint for Demarcation; Lasting-Touch Pump; Perfect for Alcohol Dispensing
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass dispensing bottles have a push top that applies liquid to cloths, cotton balls, and swabs. Excess liquid is returned to the bottle to prevent spills and waste.
Feature
Dispensing Alcohol Bottle 8 oz 236.6 mL Wide Mouth Round Dispensing Labware Basic Material Glass Labware Body Material Type III Soda Lime Glass Includes Closure Yes 45-400 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Dispensing Labware Closure Liner Material F217 Autoclavable No

Ulasan Produk

Tidak ada ulasan