Qorpak Bottle Dropper Glass (Botol Pipet / Tetes)

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC41123403
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter (mm)48
Body MaterialGlass
Bottle TypeChemical/Reagent
Capacity (fl oz)4
Capacity (ml)120
ClarityTranslucent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeDropper
Glassware ClassNot Rated
Mouth SizeNarrow
Overall Height (mm)112
Pre-CleanedNone
Screw Closure Size (mm)22-400
ShapeRound
Special FeaturesAll Dropper Bottles Include Attached Dropper Assembly; Amber Bottles are Suggested for Light Sensitive Products; Dropper Assembly Includes: Hole Cap, Black Squeeze Bulb and Pipets in Either Glass or Polyethylene
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amber glass dropper bottles are opaque to protect contents from ultraviolet (UV) light that can damage or affect light-sensitive samples. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Feature
Dropper Bottle 4 oz 120 mL Narrow Mouth Round Dropper Labware Basic Material Glass Includes Closure Yes 22-400 mm Non-Sterile Pre-Cleaned None Colored Labware Closure Type Dropper Labware Closure Liner Material Unlined Autoclavable No Package Quantity 24

Ulasan Produk

Tidak ada ulasan

Halaman Terkait