KIMBLE Glass Dispenser & Dropper Bottle

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41123403
ASTM SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter (mm)31
Body MaterialSoda Lime Glass
Bottle TypeDropper
Capacity (fl oz)1
Capacity (ml)30
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialRubber
Closure TypeScrew On
Overall Height (mm)102
Screw Closure Size (mm)20-400
ShapeBoston Round
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amber glass dropper bottles are opaque to protect contents from ultraviolet (UV) light that can damage or affect light-sensitive samples. Dropper bottles portion controlled amounts of liquid through a narrow opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dropper Bottle 30 mL Boston Round Dropper Labware Basic Material Glass 20-400 mm Labware Closure Type Dropper Labware Closure Liner Material Rubber Package Quantity 12

Ulasan Produk

Tidak ada ulasan