LAB SAFETY SUPPLY Glass Centrifuge, Culture, Test & Specialty Tub

Sebelum PPN:
Rp309.900 - Rp1.099.900
Spesifikasi
UNSPSC41121701
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialType I Borosilicate Glass
Camber (micron)250
ClarityTransparent
Concentricity (micron)25
For use withCentrifugation; Liquid Handling
GraduatedNo
Includes ClosureNo
Special FeaturesBeaded RimRound Bottom
Sterile/Non-SterileNon-Sterile
Tolerance (%)±2
Tube TypeTest Tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass test tubes hold samples in research and testing applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Test Tube With Rim Labware Tube Type Test Tube Labware Nominal Capacity - Metric 3 mL Labware Outside Dia - Metric 10 mm Labware Length - Metric 75 mm Labware Basic Material Glass Sterile/Non-Sterile Non-Sterile Autoclavable Yes Temp Range (C) 0 Degrees to 120 Degrees C Labware Body Color Clear Package Quantity 72

Ulasan Produk

Tidak ada ulasan