LAB SAFETY SUPPLY Glass Buret

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41121808
Buret TypeStraight Bore Buret
Capacity (fl oz)0.8
Capacity (ml)25
Closure IncludedYes
Closure MaterialGlass
Closure TypeStopcock
ColorClear
Glassware ClassB
GraduatedYes
Graduation Increments (ml)0.1
Includes ReservoirNo
MaterialGlass
Maximum Graduation (ml)25
Minimum Graduation (ml)0 (zero)
Overall Height (mm)560
Plug MaterialGlass
Stopcock MaterialGlass
Tolerance (ml)±0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class B glass burets are used for general lab applications when high-precision measurements are not required. They're made of soda lime glass that provides good clarity. Class B glass requires more frequent calibration than Class A glass, and has less chemical and thermal shock resistance.
Feature
Burette Straight Bore Material of Construction Glass Capacity 25 mL Graduation Range 0 to 25mL Graduation Subdivisions 0.1 mL Tolerance +/-0.10mL Class B Length 560 mm Stopcock Material Glass Special Features Grade B Package Quantity 6

Ulasan Produk

Tidak ada ulasan