DYNALON Glass Buret

Sebelum PPN:
Rp4.899.900
Spesifikasi
UNSPSC41121808
Buret TypeAutomatic Fill Buret
Capacity (fl oz)0.8
Capacity (ml)25
Closure IncludedYes
Closure MaterialPolypropylene
ColorClear
Glassware ClassB
GraduatedYes
Graduation Increments (ml)0.1
MaterialBorosilicate Glass
Maximum Graduation (ml)25
Minimum Graduation (ml)0.1
Overall Height (mm)610
Special FeaturesChemical Resistant
StandardsDIN ISO 385
Stopcock MaterialPolypropylene
Tolerance (ml)±0.10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class B glass burets are used for general lab applications when high-precision measurements are not required. They're made of soda lime glass that provides good clarity. Class B glass requires more frequent calibration than Class A glass, and has less chemical and thermal shock resistance.
Feature
Automatic Buret Material of Construction Borosilicate Glass Capacity 25 mL Graduation Range 0.1mL to 25mL Graduation Subdivisions 0.1 mL Tolerance +/-0.05mL Class B Color Clear Special Features Chemical Resistant Bottle Exact Dispensing of Precise Discharge Jet Left or Right Hand Operation Sturdy Stand for Support

Ulasan Produk

Tidak ada ulasan

Halaman Terkait