LAB SAFETY SUPPLY Glass Buret

Sebelum PPN:
Rp1.499.900 - Rp2.799.900
Spesifikasi
UNSPSC41121808
Buret TypeStraight Bore Buret
Closure IncludedYes
Closure TypeStopcock
ColorClear
Glassware ClassA
GraduatedYes
Graduation Increments (ml)0.1
Includes ReservoirNo
Minimum Graduation (ml)0 (zero)
Tolerance (ml)±0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class A glass burets have high-precision graduations for critical measuring requirements. They're made of borosilicate glass, which has exceptional clarity and high resistance to chemicals and thermal shock.
Feature
Burette Straight Bore Material of Construction Glass Capacity 25 mL Graduation Range 0 to 25mL Graduation Subdivisions 0.1 mL Tolerance +/-0.05mL Class A Length 560 mm Stopcock Material Glass Special Features Grade A Package Quantity 6

Ulasan Produk

Tidak ada ulasan