LAB SAFETY SUPPLY Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp389.900 - Rp1.099.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialGlass
Beaker TypeLow Form
Body MaterialGlass
ClarityTransparent
Color CodingNone
Disposable/ReusableReusable
Glassware ClassNot Rated
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Product TypeBeaker
Special FeaturesPour Spout
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 2 000 mL 67.6 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduations Yes Graduation Subdivisions 200 mL Graduation Range 200 to 2 000 mL Reusable Non-Sterile 185 mm 7.3 in Autoclavable Yes Glassware Class Not Rated Labware Body Color Clear Package Quantity 4

Ulasan Produk

Tidak ada ulasan