KIMBLE Beaker Glass (Gelas Kimia)
#Grup produk P109505198
Spesifikasi
| UNSPSC | 41121803 |
|---|---|
| ASTM Specification | E960-93 (2013) |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity (fl oz) | 8.45; 13.53; 20.29; 33.81 |
| Capacity (ml) | 250; 400; 600; 1000 |
| Clarity | Transparent |
| Color Coding | None |
| Disposable/Reusable | Reusable |
| Glassware Class | A |
| Graduation Increments (ml) | 2550 |
| Graduation Style | Printed |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Maximum Graduation (ml) | 200; 325; 500; 1000 |
| Minimum Graduation (ml) | 25; 50; 100 |
| Outside Diameter (mm) | 67; 77; 87; 107 |
| Overall Height (mm) | 92; 114; 122; 152 |
| Product Type | Beaker Set |
| Standards | ASTM E960 |
| Sterile/Non-Sterile | Non-Sterile |
| USP Specification | Type II |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Glass beaker sets include a selection of sizes to suit most needs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Heavy Duty Beaker Set 250 mL 400 mL 600 mL 1 000 mL 8.45 oz 13.53 oz 20.29 oz 33.81 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions Not Graduated Graduation Range Not Graduated Reusable Non-Sterile 92 mm 114 mm 122 mm 152 mm 2.1 in 3.5 in 4.8 in 5.7 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear TransparentProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5iP109505198-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
