LAB SAFETY SUPPLY Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp299.900 - Rp469.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialGlass
Body MaterialGlass
ClarityTransparent
Color CodingNone
Disposable/ReusableReusable
Glassware ClassNot Rated
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Product TypeBeaker
Special FeaturesPour Spout
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 100 mL 3.4 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduations Yes Graduation Subdivisions 20 mL Graduation Range 20 to 100 mL Reusable Non-Sterile 70 mm 2.8 in Autoclavable Yes Glassware Class Not Rated Labware Body Color Clear Package Quantity 12

Ulasan Produk

Tidak ada ulasan