KIMBLE KIMAX Beaker Glass Heavy Duty 14005 Series (Gelas Kimia)

Sebelum PPN:
Rp14.999.900 - Rp21.999.900
Spesifikasi
UNSPSC41121803
ASTM SpecificationE960
AutoclavableYes
Basic MaterialGlass
Beaker TypeLow Form
Body MaterialBorosilicate Glass
ClarityTransparent
Color CodingNone
Disposable/ReusableReusable
Glassware ClassA
Graduation StylePrinted
Includes GraduationsYes
Product TypeBeaker
Special FeaturesMatte Finish Marking Area for Labeling
StandardsASTM E960
Sterile/Non-SterileNon-Sterile
USP SpecificationType II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Beaker 250 mL 8.45 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 25 mL Graduation Range 25 to 200 mL Reusable Non-Sterile 92 mm 3.6 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 48

Ulasan Produk

Tidak ada ulasan