LAB SAFETY SUPPLY Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp579.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialGlass
Beaker TypeTall Form
Body MaterialGlass
Capacity (fl oz)5.1
Capacity (ml)150
ClarityTransparent
Color CodingNone
Disposable/ReusableReusable
Glassware ClassNot Rated
Graduation Increments (ml)25
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Maximum Graduation (ml)150
Minimum Graduation (ml)25
Outside Diameter (mm)53
Overall Height (mm)100
Product TypeBeaker
Special FeaturesPour Spout
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form glass beakers are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ratio than low-form beakers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Beaker 150 mL 5.1 oz Beaker Type Tall Form Labware Basic Material Glass Labware Body Material Glass Graduations Yes Graduation Subdivisions 25 mL Graduation Range 25 to 150 mL Reusable Non-Sterile 100 mm 3.9 in Autoclavable Yes Glassware Class Not Rated Labware Body Color Clear Package Quantity 12

Ulasan Produk

Tidak ada ulasan