LAB SAFETY SUPPLY Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp419.900 - Rp499.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialGlass
Body MaterialGlass
ClarityTransparent
Color CodingNone
Disposable/ReusableReusable
Glassware ClassNot Rated
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Product TypeBeaker
Special FeaturesPour Spout
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form glass beakers are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ratio than low-form beakers.
Feature
Beaker 50 mL 1.7 oz Beaker Type Tall Form Labware Basic Material Glass Labware Body Material Glass Graduations Yes Graduation Subdivisions 10 mL Graduation Range 10 to 50 mL Reusable Non-Sterile 67 mm 2.6 in Autoclavable Yes Glassware Class Not Rated Labware Body Color Clear Package Quantity 12

Ulasan Produk

Tidak ada ulasan