KIMBLE KIMAX Beaker Glass Colorware (Gelas Kimia)

Sebelum PPN:
Rp1.799.900 - Rp3.599.900
Spesifikasi
UNSPSC41121803
ASTM SpecificationE960
AutoclavableYes
Basic MaterialGlass
Beaker TypeLow Form
Body MaterialBorosilicate Glass
Disposable/ReusableReusable
Glassware ClassA
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Product TypeColorware Beaker
Special FeaturesDouble Capacity Scales; Matte Finish Marking Area
StandardsASTM E960
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color-coded low-form glass beakers have brightly colored markings to indicate chemical contents to reduce the risk of cross contamination or identify glassware that belongs to specific teams.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Griffin Beaker 1 000 mL 33.81 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 50 mL Graduation Range 100 to 1 000 mL Reusable Non-Sterile 145 mm 5.7 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 6

Ulasan Produk

Tidak ada ulasan