KIMBLE Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC41121803
ASTM SpecificationE438
Basic MaterialGlass
Body MaterialBorosilicate Glass
Capacity (fl oz)67.63
Capacity (ml)2000
Disposable/ReusableReusable
Glassware ClassA
Graduation Increments (ml)250
Graduation StylePrinted
Includes GraduationsYes
Maximum Graduation (ml)4000
Minimum Graduation (ml)250
Overall Height (mm)210
Product TypeBeaker
Special FeaturesIdeal for the Office or at Home for Hot and Cold Drinks; Pour Spout
StandardsASTM E438
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass beakers with handles make pouring and transferring substances easier than beakers without handles.
Feature
Glass Lab Mug 2 L Graduation Subdivisions 250 mL

Ulasan Produk

Tidak ada ulasan