LABEXACT Filter System & Component

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC41113102
AutoclavableNo
Barb Size (mm)9-1/2
Diameter (mm)47
Funnel Capacity (ml)300
Includes StopperNo
Manufacturer Part Number12K973
Maximum Particle Size (µm)0.45
Product TypeDisposable Filter
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable sterile filtration units include a preloaded membrane to filter on an integrated petri so filtered samples can be incubated without transfer. Sterile units prevent contamination and eliminate the need to clean and sterilize equipment before use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Filter Capacity 100 mL Size 0.45 um Material Polystyrene Diameter 47 mm Barb Size 3/8 in Package Quantity 50

Ulasan Produk

Tidak ada ulasan