LAB SAFETY SUPPLY Filter System & Component

Sebelum PPN:
Rp3.499.900 - Rp6.199.900
Spesifikasi
UNSPSC41104928
AutoclavableNo
Includes StopperYes
MaterialPES (Membrane)
Product TypeFilter System
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab filter systems have a funnel and receptacle for capturing solids within a liquid as it passes through a filter. A barbed output on the side attaches to a vacuum system to speed filtering. The bottle-top filter is then removed and a cap placed on the receptable so it can be used for long-term storage.
Feature
Filter Unit Capacity Upper 500 mL Receiver 500 mL Size Pore 0.2 um Material PES Diameter 75 mm Barb Size Multiple Package Quantity 12

Ulasan Produk

Tidak ada ulasan