Sensorex Electrode and Probe (Elektroda & Probe)

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC41115604
AmplifierCan be used with PHAMP-1
Body MaterialRyton PPS
Cable Length (ft)10
ConnectorBNC
Diameter (inch)3/4
ElectrolyteHigh Temperature
JunctionDouble
Length (inch)5.85
Maximum Pressure (psi)100 DeRating Applies
Measurement range (pH)0 - 14
Operating Temperature Range (°C)0 to 100
Product TypeS272CD/BNC
Recommended UseHeavy Industrial; Higher Temperature Applications; Industrial
ReferenceAg/AgCl
Shelf Life (month)6
Testing ParameterpH
Tip ShapeFlat
TypepH Electrode
pH Range (pH)0 - 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
S272CD/BNC pH Electrode Testing Parameter pH Measurement Range 0 - 14 pH pH Range 0 - 14 pH Tip Shape Flat Operating Temp Range 0 Degrees to 100 Degrees C Body Material Ryton PPS Diameter 3/4 in Length 5.85 in Cable Length 10 ft Connector BNC Amplifier Can be used with PHAMP-1 Max Pressure 100 psig DeRating Applies Shelf Life 6 mo Reference Ag/AgCl Junction Double Electrolyte High Temperature Recommended Use Heavy Industrial Higher Temperature Applications Industrial

Ulasan Produk

Tidak ada ulasan

Halaman Terkait