POLYSCIENCE Electrode and Probe

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC41112210
For use withCirculating Baths
Length (inch)12
Measurement Range (°C)-20 to 150
Operating Temperature Range (°C)-20 to 150
Product TypeThermometer
Special FeaturesImage Shows Both Thermometer and Holder; Sold Separately
TypeAlcohol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Thermometer Alcohol Measurement Range -20 Degrees to 150 Degrees C Operating Temp Range -20 Degrees to 150 Degrees C Length 12 in For Use With Circulating Baths Special Features Image Shows Both Thermometer and Holder Sold Separately Manufacturers Warranty Length 2 yr

Ulasan Produk

Tidak ada ulasan