Sensorex Electrode and Probe

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC41115604
AmplifierCan be used with PHAMP-1
Body MaterialEpoxy
Cable Length (inch)30
ConnectorBNC
Diameter (mm)15
ElectrolyteSealed
JunctionDouble
Length (mm)115
Measurement range (pH)0 - 14
Operating Temperature Range (°C)0 to 80
Product TypeElectrode
Recommended UseLaboratory; Light Industrial
ReferenceAg/AgCl
Shelf Life (month)6
Testing ParameterpH
Tip ShapeFlat
TypepH Electrode
pH Range (pH)0 - 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electrode pH Electrode Testing Parameter pH Measurement Range 0 - 14 pH pH Range 0 - 14 pH Tip Shape Flat Operating Temp Range 0 Degrees to 80 Degrees C Body Material Epoxy Diameter 15mm Length 115 mm Cable Length 30 in Connector BNC Amplifier Can be used with PHAMP-1 Shelf Life 6 mo Reference Ag/AgCl Junction Double Electrolyte Sealed Recommended Use Laboratory Light Industrial Manufacturers Warranty Length 12 mo

Ulasan Produk

Tidak ada ulasan