Sensorex Electrode and Probe

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC41115604
Body MaterialCPVC
Cable Length (ft)25
ConnectorBNC
For use withS600 Electrode Product Line
JunctionDouble
Length (mm)76.2
Operating Temperature Range (°C)0 to 80
Product TypeSubmersible Electrode
Recommended UseDirty applications; Industrial; Wastewater
Testing ParameterpH or ORP (REDOX)
TypeWaterproof Cable Assembly

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Submersible Electrode Waterproof Cable Assembly Testing Parameter pH or ORP (REDOX) Operating Temp Range 0 Degrees to 80 Degrees C Body Material CPVC Length 76.2 mm Cable Length 25 ft Connector BNC For Use With S600 Electrode Product Line Junction Double Recommended Use Dirty applications Industrial Wastewater Manufacturers Warranty Length 12 mo

Ulasan Produk

Tidak ada ulasan