Extech Electrode and Probe

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC41115604
Body MaterialPolymer
Cable Length (inch)39
ConnectorBNC
Diameter (mm)12
ElectrolyteKCL
For use withAny pH Meter with BNC Input; CL200 Chlorine Meter
IncludesStorage Bottle
Length (mm)160
Operating Temperature Range (°F)32 to 176
Product TypeElectrode
Recommended UseLiquids
Shelf Life (year)1
Special FeaturesDetachable Bulb Guard
Testing ParameterpH
Tip ShapeBulb
pH Range0 to 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electrode Testing Parameter pH pH Range 0 to 14 Tip Shape Bulb Operating Temp Range 32 Degrees to 176 Degrees F Body Material Polymer Diameter 12mm Length 160 mm Cable Length 39 in Connector BNC For Use With Any pH Meter with BNC Input CL200 Chlorine Meter Shelf Life 1 yr Electrolyte KCL Recommended Use Liquids Special Features Detachable Bulb Guard Includes Storage Bottle Manufacturers Warranty Length 6 mo

Ulasan Produk

Tidak ada ulasan