Extech Electrode and Probe (Elektroda & Probe)

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC41115606
Body MaterialPolycarbonate
Diameter (mm)16
For use withCl200 Meters; PH100 Meters; PH110 Meters
IncludesCap
Length (mm)38
Measurement Range (ppm)0.01 to 10.00 Total Chlorine
Operating Temperature Range (°F)32 to 122
Product TypeReplacement Electrode Module
Recommended UseLiquids; Semi-Solids; Solids
Shelf Life (year)1
StandardsEPA approved
Sub-CategoryElectrodes: Other
Temperature Sensor (°C)-5 to 90
Testing ParameterTotal Chlorine
Tip ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Replacement Electrode Module Testing Parameter Total Chlorine Measurement Range 0.01 to 10.00ppm Total Chlorine Tip Shape Flat Operating Temp Range 32 Degrees to 122 Degrees F Body Material Polycarbonate Diameter 16mm Length 38 mm Temp Sensor -5 Degrees to 90 Degrees C For Use With Cl200 Meters PH100 Meters PH110 Meters Standards EPA approved Shelf Life 1 yr Recommended Use Liquids Semi-Solids Solids Includes Cap Manufacturers Warranty Length 6 mo

Ulasan Produk

Tidak ada ulasan