Extech Dissolved Oxygen Meter

Sebelum PPN:
Rp16.999.900
Spesifikasi
UNSPSC41115611
Automatic Temperature CompensationYes
Cable Length (m)4
Calibration1 point
DisplayLCD
Display Temperature Range (°C/°F)0 to 50; 32 to 122
Dissolved Oxygen Range (mg/L)0 to 20.0
Dissolved Oxygen Range Accuracy (mg/L)±0.4
Includes(1) 9V Battery; 3 Membranes; Case; Meter; Probe with 4m Cable; Rubber Holster
Operating Temperature Range (°F)32 to 122
Oxygen Concentration (mg/L)0 to 19.9
Product TypeDissolved Oxygen Meter
Temperature Accuracy (°F)±1.5
Temperature Resolution (°F)0.1
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dissolved Oxygen Meter Dissolved Oxygen Range 0 to 20.0 mg/L Oxygen Concentration 0 to 19.9 mg/L Waterproof No Automatic Temperature Compensation Yes Displayed Temperature Range 0 to 50 Degrees C 32 to 122 Degrees F Operating Temp Range (F) 32 Degrees to 122 Degrees Display LCD Calibration 1 point Cable Length 4 m Includes (1) 9V Battery 3 Membranes Case Meter Probe with 4m Cable Rubber Holster

Ulasan Produk

Tidak ada ulasan