SP SCIENCEWARE Dispensing Bottle Narrow

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialLDPE
Bottle TypeDispensing
Capacity (fl oz)8
Capacity (ml)250
ClarityTranslucent
Closure ColorWhite Clear
Closure MaterialLDPE
Closure TypeSnap On
Mouth SizeNarrow
Pre-CleanedNone
ShapeCylindrical
Special FeaturesHolds A Tight Seal Even After Repeated Use; Red Sealer Cap Snaps On to Prevent Loss
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dispensing Bottle 8 oz 250 mL Narrow Mouth Cylindrical Dispensing Labware Basic Material Plastic Labware Body Material LDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Snap On Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan