CHEMGLASS Crucible & Heating Bowl

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC41122202
Capacity (ml)10
Diameter (mm)41
FinishGlazed
MaterialPorcelain
Maximum Operating Temperature (°C)200
Maximum Operating Temperature (°F)392
Overall Height (mm)26
Product TypeCrucible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Crucible Low Form Material Porcelain Finish Glazed Size 10mL Diameter 33mm Height 20mm

Ulasan Produk

Tidak ada ulasan