Berkshire Cleanroom Swab

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC41112601
ApplicationApplying Lubricants and Other Liquids; Cleaning of Sensitive Equipment; Cleaning Validation; Cleaning with Solvents; Surface Sampling
FeaturesHigh Sorbency; Low Non-Volatile Residue; Low Particle Generation; No Contaminating Adhesives
Handle ColorYellow
Handle Length (inch)5-3/4
Handle MaterialPolypropylene
Iso ClassISO 3; ISO 5
Number of Tips1
Overall Length (inch)6-3/8
StandardsISO Class 4 (Class 10) Cleanroom; REACH; RoHS
Sterile/Non-SterileNon-Sterile
Tip Length (inch)21/32
Tip MaterialPolyester
Tip ShapeRound
Tip StiffnessFlexible Tip
Tip Width (inch)9/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom swabs and applicators clean sensitive equipment and small areas, apply lubricants, and take samples of surfaces to ensure surfaces are clean and sterile.
Feature
Swab Cleanroom Style Flexible Tip Material Nonwoven Color Yellow Gauge 162mm Size 162mm Package Quantity 100

Ulasan Produk

Tidak ada ulasan