Berkshire Cleanroom Swab

Sebelum PPN:
Rp599.900
Spesifikasi
UNSPSC41112601
ApplicationApplying Lubricants, Adhesives or Other Liquids; Designed for the Highest Level of Contamination Control in Critical Processing Applications; Removing Excess Materials
FeaturesChemical Resistant; Free from Silicone, Amides and Dop; Low Particles, Fibers, Ions and Extractables; Soft and Non-Abrasive with No Contaminating Adhesives
Handle ColorYellow
Handle Length (inch)2
Handle MaterialPolypropylene
Iso ClassISO 5; ISO 8
Number of Tips1
Overall Length (inch)2-3/4
StandardsClass 10 (ISO Class 4) Cleanroom; REACH; RoHS
Sterile/Non-SterileNon-Sterile
Tip Length (inch)25/32
Tip MaterialFoam
Tip ShapePointed
Tip StiffnessRigid Tip
Tip Width (inch)5/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom swabs and applicators clean sensitive equipment and small areas, apply lubricants, and take samples of surfaces to ensure surfaces are clean and sterile.
Feature
Swab Cleanroom Style Pointed Tip Material Foam Color Yellow Gauge 70mm Size 70mm Package Quantity 100

Ulasan Produk

Tidak ada ulasan