TECHSPRAY Food Test Swab

Sebelum PPN:
Rp799.900
Spesifikasi
UNSPSC42141502
ApplicationCleaning
FeaturesHead Thermally Bonded; High Absorbency; Low Particulate Count
Handle Diameter (inch)3/32
Handle Length (inch)5-3/8
Handle MaterialPolypropylene
Number of Tips1
Overall Length (inch)5-7/8
StandardsAmendment 2015/863; RoHS; RoHS2 Directive 2011/65/EU; WEEE Directives EC 2002/95/EC, 2002/96/EC
Sterile/Non-SterileNon-Sterile
Tip Length (inch)1/2
Tip MaterialFoam
Tip ShapeRectangular
Tip StiffnessFlexible Tip
Tip Width (inch)3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom swabs and applicators clean sensitive equipment and small areas, apply lubricants, and take samples of surfaces to ensure surfaces are clean and sterile.
Feature
Foam Swab Package Quantity 50

Ulasan Produk

Tidak ada ulasan