LAB SAFETY SUPPLY Cleanroom Swab

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC41112601
AutoclavableNo
ESD SafeNo
Handle ColorGreen
Handle Diameter (inch)11/32
Handle Length (inch)14-3/4
Handle MaterialPolypropylene
Number of Tips1
Overall Length (inch)16-1/2
Sterile/Non-SterileNon-Sterile
Tip Length (inch)3/16
Tip MaterialFoam
Tip ShapeRound
Tip StiffnessFlexible Tip
Tip Width (inch)6-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom swabs and applicators clean sensitive equipment and small areas, apply lubricants, and take samples of surfaces to ensure surfaces are clean and sterile.
Feature
Swab Cleanroom Style Flexible Tip Material Nonwoven Polyester Head/Polypropylene Handle Color Green Size 162mm Package Quantity 100

Ulasan Produk

Tidak ada ulasan