UNITED Bottle Top Dispenser and Accessories

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC41121516
Accuracy (%)+0.5/-0.300
AutoclavableYes
Capacity (ml)60
For Solution TypesFuming Acid
For use withBottles
GraduatedYes
Graduation Increments (ml)1
Includes(5) Adapters
Product TypeBottle Top Dispenser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bottle-top dispensers attach to a bottle to pump liquid out of bottles to prevent splashing and spills caused by lifting and pouring. Graduation marks indicate how much liquid is being dispensed.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle Top Dispenser Volume 5.0 to 60.0mL Graduations 1 mL Accuracy 0.300mL For Use With Bottles Includes (5) Adaptors

Ulasan Produk

Tidak ada ulasan