ABATRON Wood Filler and Hardener (Lem Epoksi Dua Komponen)

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC31201605
ColorAmber
Container Size (oz)64
Container TypeCan
Coverage (cu in)231
Cure typeChemical Activator; Heat
EnvironmentIndoor/Outdoor
Finishing FeaturesCarvableDrillableFileableGrindableMachinableNailingPaintablePlaneableRoutableSandableSawableStainableTapable
For Use on Surface MaterialWood
Full Cure Time (wk)2
Manufacturer Part NumberLW2QKR
Minimum Application Temperature (°F)50
ProductHardener
Working Time (minute)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hardeners penetrate into wood grain to restore damaged wood or to strengthen and protect against wood rot, weathering, and pests. They have a thin, liquid consistency that absorbs as it is applied and are often used on window trim, door frames, and outdoor furniture.
Feature
Hardener Color Amber Container Size 64 oz Container Type Can Coverage 231 cu in Cure Type Chemical Activator Heat Environment Indoor/Outdoor Finishing Features Carvable Drillable Fileable Grindable Machinable Nailing Paintable Planeable Routable Sandable Sawable Stainable Tapable Full Cure Time 2 wk Overall Length Not Applicable Overall Width Not Applicable Working Time 45 min For Use On Surface Material Wood Maximum Application Temperature 100 Degrees F

Ulasan Produk

Tidak ada ulasan