LINCOLN ELECTRIC Wire Guide

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC23171508
Compatible with BrandLincoln
For Welder ModelK2471-2; K2473-2; K3018-2; K3963-1
For Welder SeriesPower MIG 140CPower MIG 180 DualPower MIG 180CPower MIG 210 MP
For Wire TypeSolid
Manufacturer Part NumberKP2531-1
Max. Wire Dia. (in)0.035
ProcessMIG Welding (GMAW)
Wire Guide TypeInlet Guide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wire guides are compatible with specific Lincoln welders and wire feeders. They help ensure proper positioning as the electrode wire is fed in a MIG welding setup.
Feature
Wire Inlet Guide Type Inlet Guide Compatible with Brand Lincoln Maximum Wire Diameter 0.035 in For Wire Type Solid For Welder Series Power MIG 140C Power MIG 180 Dual Power MIG 180C Power MIG 210 MP For Welder Model K2471-2 K2473-2 K3018-2 K3963-1 Welding Processes MIG Welding (GMAW) Minimum Wire Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan