Weller Soldering Iron Tip (Mata Solder)

Sebelum PPN:
Rp479.900 - Rp1.799.900
Spesifikasi
Compatible ManufacturerWeller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tips are suitable for surface-mount and through-hole applications in smaller areas requiring intense heat. They are compatible with Weller soldering irons.
Feature
Soldering Tip Tip Series XNT Tip Type Conical Tip Width 0.2 mm Tip Length 28.5 mm Maximum Operating Temperature 850 Degrees F Compatible Handpiece Manufacturer Model Number WP 65 WTP 90 WXP 65 WXP 90 Tip Outside Diameter 4.75 mm Compatible Station WT1010N WX1012 WX1012N WXR3001 WXR3001N WXR3003 WXR3003N Compatible Handpiece Manufacturer Weller Application Soldering ESD Safe No Product Type Soldering Tip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait