MARKAL Welding Temperature Indicator

Sebelum PPN:
Rp409.900 - Rp769.900
Spesifikasi
Container TypeStick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature-indicating markers are held against the metal while heating and melt immediately when the correct temperature is reached.
Feature
Temperature Indicator Accuracy +/-1 Percent F +/-3 Percent C Container Type Stick Indicator Temperature 213 Degrees F Standards ANSI/ASME Code B32.1 and B31.3 ASME Code Sec. I III and VII AWS D1.1 NIST Traceable Compatible Material Type Iron Steel Includes Adjustment Ring Protective Holder Shirt-Clip Process Annealing Interpass Temperature Monitoring Post-Weld Heat Treating Pre-Heating Stress-Relieving Tip Width 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait