SINGER SAFETY Welding Screen (Tirai Pelindung Las)

Sebelum PPN:
Rp8.099.900 - Rp13.999.900
Spesifikasi
UNSPSC23171528
ColorYellow
Fastener TypeNo Fasteners Included
Grommet LocationNo Grommet Holes
Includes FrameNo
Material Thickness (mm)0.31
Material Weight (oz/sq yd)13
Maximum Rated Temperature (°F)150
OpacityOpaque
Screen MaterialVinyl
Screen Material CoatingVinyl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roll-up welding screens have a flexible frame that holds the screen upright. The screen and frame together roll into a tube shape that can be carried from location to location.
Feature
Welding Screen Frame Tube Size Not Applicable Opacity Opaque Screen Material Vinyl Screen Material Coating Vinyl Maximum Temperature 150 Degrees F Overall Height 6 ft Overall Width 9 ft Screen Material Color Yellow Screen Material Weight 13 oz/sq yd Screen Material Thickness 0.31 mm Window Height Not Applicable Window Width Not Applicable Base Frame Type Not Applicable Fastener Type No Fasteners Included Frame Finish Not Applicable Frame Leg Length Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait