HOBART Welding Machine Cover

Sebelum PPN:
Rp3.099.900 - Rp4.399.900
Spesifikasi
UNSPSC23171540
ColorBlack
Compatible with BrandHobart

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These covers are compatible with specific series of Hobart welders.
Feature
Protective Cover Color Black Compatible with Brand Hobart Compatible with Model 500553 500554 500554001 500559 500568 500573 500578 Compatible with Series Handler 125 Handler 130 Handler 140 Handler 190 Handler 210MVP Multi-Handler 200 Features Weatherproof For Use With Handler Material Nylon Overall Depth 21.75 in Overall Height 1.75 in Overall Width 12.75 in Weight 0.92 lb

Ulasan Produk

Tidak ada ulasan