Jackson Safety Welding Helmet Accessories & Part (Aksesoris Helm Las)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC46181706
Compatible with BrandJackson Safety
Compatible with Grainger Part Number35MC43; 54JM17; 54JM18; 62KE45; 62KE50
Compatible with Manufacturer Model Number46111; 46118; 46119; 46120; 46159; 46160; 46162; 46163; 46164
Compatible with SeriesTruesight II
FeaturesClear Internal Design; Protect The Adf Filter From Sparks; Scratches And Smoke
For use withJackson Safety Trusight II
Includes(2) AAA Batteries
Lens ColorClear
Manufacturer Part Number30321
Materialpolycarbonate
Plate Length4-1/2
Plate Thickness (in)0.1
Plate Width5-1/4
StandardsANSI Z87.1 2010; CSA Z94.3; DIN Plus Certified
Welding Shade DesignationW5-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
Feature
Welding Safety Lens Compatible with Brand Jackson Safety Compatible with Grainger Part Number 35MC43 54JM17 54JM18 62KE45 62KE50 Compatible with Manufacturer Model Number 46111 46118 46119 46120 46159 46160 46162 46163 46164 Compatible with Series Truesight II Features Clear Internal Design Protect The Adf Filter From Sparks Scratches And Smoke For Use With Jackson Safety Trusight II Includes (2) AAA Batteries Lens Color Clear Material Polycarbonate Plate Length 4 1/2 in

Ulasan Produk

Tidak ada ulasan