HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)

Sebelum PPN:
Rp109.900 - Rp889.900
Spesifikasi
Compatible with BrandHoneywell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
Feature
Front Lens Cover Compatible with Brand Honeywell Compatible with Grainger Part Number 10C433 10C434 116P48 2XKX8 2XKX9 317Z48 Compatible with Manufacturer Model Number 2006BK 4906GY 5906BE 5906BK 5906GY 906GY Compatible with Series Tigerhood Futura Features Impact Resistant Injection Molded Lightweight Optically Correct For Use With Welding Helmets and Goggles Magnification No Material Polycarbonate Plate Length 5 1/4 in Plate Width 4 1/2 in Standards ANSI Z87.1

Ulasan Produk

Tidak ada ulasan