ESAB Welding Helmet Accessories & Part (Aksesoris Helm Las)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC46181703
Compatible with BrandSavage
Compatible with Grainger Part Number60HK08; 60HK09
Compatible with Manufacturer Model Number0700000490; 0700000491
Compatible with SeriesA40
Diopter Strength0
FeaturesFour Arc Sensors For Higher Auto Darkening Response
For use withSavage A40 Professional Automatic Welding Helmet
Lens ColorClear
MagnificationNo
Magnifying Power0
Manufacturer Part Number700000010
Plate Length3-7/8
Plate Thickness (in)0.3
Plate Width (in)2
StandardsANSI; AS NZS; CE EN379/EN175; CSA Certified
Welding Shade DesignationW9-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
Feature
Front Lens Cover Compatible with Brand Savage Compatible with Grainger Part Number 60HK08 60HK09 Compatible with Manufacturer Model Number 0700000490 0700000491 Compatible with Series A40 Diopter Strength 0.0 Features Four Arc Sensors For Higher Auto Darkening Response For Use With Savage A40 Professional Automatic Welding Helmet Lens Color Clear Magnification No Magnifying Power 0 Plate Length 3 7/8 in Plate Thickness 0.3 in Plate Width 2 in

Ulasan Produk

Tidak ada ulasan