SELLSTROM Welding Helmet (Helm Las)

Sebelum PPN:
Rp2.199.900 - Rp8.099.900
Spesifikasi
UNSPSC46181703
Helmet MaterialNylon
MagnificationNo
Suspension Adjustment TypeRatchet
includes Electromagnetic SensorNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
Feature
Welding Helmet ADF Controls Analog Battery Chemistry Lithium Ion Battery Life 3 000 hr Battery Type Lithium Ion Color Black EN379 Classification 1/1/1/2 Features Adjustable Sensitivity And Delay Controls Designed For Use With Cartridge Respirator Easy Auto Darkening Filter And Cover Plate Removal And Installation Excellent Neck And Head Protection Lightweight Design Ideal For Extended Use Wider Viewing Area I Graphics None Grind Mode Yes Helmet Material Nylon

Ulasan Produk

Tidak ada ulasan