SAVE PHACE INC Welding Helmet (Helm Las Otomatis)

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC46181703
Battery Life (month)6
Battery Type(2) CR1025 Lithium; Solar Cells
ColorBlack
EN379 Classification1/1/1/1
FeaturesAuto Shade 3/10 ADF
GraphicsBlack
Grind ModeNo
Helmet MaterialPlastic
Helmet TypeAuto-Darkening
IncludesHelmet Bag
Manufacturer Part Number3010059
Number of Arc Sensors2
StandardsANSI
Viewing Area (in)3.62x1.42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
Feature
Welding Helmet ADF Controls Knobs Battery Life 6 mo Battery Type (2) CR1025 Lithium Solar Cells Color Black EN379 Classification 1/1/1/1 Features Auto Shade 3/10 ADF Graphics Black Grind Mode No Helmet Material Plastic Helmet Type Auto-Darkening Includes Helmet Bag Number of Arc Sensors 2 Power Source Battery and Solar Series GEN X Standards ANSI Switching Speed 1/20 000 sec TIG AMP Rating 20A Viewing Area 3.62 in x 1.42 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait