LINCOLN ELECTRIC Welding Helmet (Helm Las)

Sebelum PPN:
Rp4.699.900 - Rp25.999.900
Spesifikasi
Helmet TypeAuto-Darkening
Includes BatteriesYes
Lens ColorClear
StandardsANSI; CSA Certified
Suspension Adjustment TypeRatchet
Switching Speed (s)1/25000
includes Electromagnetic SensorNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
Feature
Welding Helmet ADF Controls Digital Battery Type CR2450 Color Black/Silver EN379 Classification 1/1/1/1 Features 1/1/1/1 Optical Clarity 4C(Tm) Lens Technology Excellent Indoor Outdoor Performance Extra Large 12.5 Square in Viewing Area Hard Hat Compatible Low Profile External Grind Button Optimized Performance For All Welding And Cutting Proc X6 Headgear Graphics Motorhead Grind Mode Yes Helmet Material Nylon Polycarbonate Helmet Type Auto-Darkening

Ulasan Produk

Tidak ada ulasan