HONEYWELL FIBRE-METAL Welding Helmet (Kedok Las)

Sebelum PPN:
Rp1.199.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Passive welding helmets filter UV light that is damaging to vision. Passive lenses require welders to change the darkening level when tasks and welding types change so they are generally used for occasional welding or when the same welding shade is required for long periods of time.
Feature
Welding Helmet Color Gray Features Extended Throat Protection Smooth Seamless Shell Grind Mode No Helmet Material Thermoplastic Helmet Type Fixed Shade Includes (1) Shade Ten Filter Lens Installed Includes Batteries No Light State 3 Number of Arc Sensors 0 Series Tigerhood Classic Standards ANSI CSA Certified Suspension Adjustment Type Ratchet Switching Speed Not Rated Viewing Area 4.25 in x 2.00 in Welding Shade Designation W10 includes Electromagnetic Sensor No

Ulasan Produk

Tidak ada ulasan