Spesifikasi
| UNSPSC | 46181704 |
|---|---|
| Battery Chemistry | Lithium Ion |
| Battery Life (hour) | 3000 |
| Battery Type | Rechargeable |
| Color | Black |
| EN379 Classification | 1/1/1/2 |
| Features | Delay Control; Externally Activated Grind Button; Sensitivity Control |
| Grind Mode | Yes |
| Helmet ADF Controls | Analog |
| Helmet Material | Nylon; Polycarbonate |
| Helmet Type | Auto-Darkening |
| Includes | Bandana, Replacement Lense |
| Includes Batteries | Yes |
| Lens Color | Clear |
| Lens Material | Glass |
| Magnification | Yes |
| Manufacturer Part Number | 700000490 |
| Number of Arc Sensors | 4 |
| Power Source | Battery; Solar |
| Series | Savage A40 |
| Standards | ANSI; AS NZS; CE EN379/EN175; CSA Certified |
| Suspension Adjustment Type | Ratchet |
| Switching Speed (s) | 7/100 |
| Viewing Area (in) | 3.93x1.96 |
| Welding Light State | 3 |
| Welding Shade Designation | W9 to W13 |
| includes Electromagnetic Sensor | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
Feature
Welding Helmet ADF Controls Analog Battery Chemistry Lithium Ion Battery Life 3 000 hr Battery Type Rechargeable Color Black EN379 Classification 1/1/1/2 Features Delay Control Externally Activated Grind Button Sensitivity Control Grind Mode Yes Helmet Material Nylon Polycarbonate Helmet Type Auto-Darkening Includes Bandana Replacement Lense Includes Batteries Yes Lens Color Clear Lens Material Glass Light State 3 Magnification Yes Number of Arc Sensors 4Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/ESAB%20Welding%20Helmet%20(Helm%20Las%20Otomatis)/7jP109501271-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
