STEINER Welding Curtain (Kain Pelindung Las)

Sebelum PPN:
Rp869.900 - Rp18.999.900
Spesifikasi
Fastener TypeGrommets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tinted, transparent welding curtains resist damage from flame, sparks, water, and mildew. Tinted-transparent material blocks passersby from most welding flash and UV rays while allowing some ambient light to pass through. It is not intended to be used as eye protection for people who want to view the work directly through the screen.
Feature
H6753 Welding Curtain Curtain Design Curtain Opacity Tinted Transparent Curtain Material Type Vinyl Curtain Material Coating Vinyl Maximum Temperature 150 Degrees F Curtain Height 6 ft Curtain Width 6 ft Curtain Material Color Orange Curtain Material Weight 13 oz/sq yd Curtain Material Thickness 0.36 mm Grommet Spacing 12 in Resistance Properties Flame Resistant Mildew Resistant Water Resistant Standards California Fire Marshal Approved Fastener Type Grommets

Ulasan Produk

Tidak ada ulasan